Menu Search
Search
VARIFORM BY PLY GEM #METER-53

Block, Mounting, Meter Base, 16.5 x 15.5 in, Almond

SKU # 72360598997 Manufacturer Series: METER
Type: Meter Base Mounting Block
Siding Style: Vinyl
Box Type: J Block
Dimensions: HxW: 16.5 x 15.5 in.
Depth: 1.25 in.
Material: Vinyl
Color: Almond

Block, Mounting Meter Base; Siding Style: Vinyl; Box Type: J Block; Box Height x Width - in: 16.5 x 15.5 in.; Box Depth - in: 1.25 in.; Material: Vinyl; Color: Almond; Manufacturer Series: METER

Additional Info: Uses include hose racks and electrical meter bases. Can be used with siding.