×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

THOMAS & BETTS

THOMAS & BETTS TC502

Cable Tie Mounting Non-Adhesive Nylon

THOMAS & BETTS

Manufacturer #TC502

SKU: 78621080482

Product Description

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Non-Adhesive; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 0.50; Package Quantity - 100; Additional Information - Miniature Base

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS E942N

Rigid PVC Female Adapter, 4 in. Trade, Threaded Female, SCH 40

THOMAS & BETTS

Manufacturer #E942N

SKU: 03448106250

Product Description

PVC Conduit Adapters: Adapter Type - Rigid PVC Female; Installation - Threaded Female; Schedule/Series - 40; Trade Size - in - 4

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS S288JJN

Base Spacer, 2 in. Duct, Base Mount, 2 in. Spacing

THOMAS & BETTS

Manufacturer #S288JJN

SKU: 03448100427

Product Description

Duct Spacers: Type - Power and Communications Duct; Mounting - Base; Duct Size - in - 2; Spacing - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 3/8 in (1/2KO); Manufacturer Series - 52

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


THOMAS & BETTS EFC075

Liquidtight Flexible Nonmetallic, Black, 3/4 in.

THOMAS & BETTS

Manufacturer #EFC075

SKU: 78621078962

Product Description

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Flex Tubing; Jacket - PVC; Temperature - -40 C to 75 C; Color - Black; Trade Size - in - 3/4; Length - 100-ft; Manufacturer Series - XTRAFLEX

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS TYB2315MX

Self-Locking Cable Tie Black Nylon, Weather-Resistant 7.00 in

THOMAS & BETTS

Manufacturer #TYB2315MX

SKU: 78621088506

Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 7.00 in; Width - 0.09 in; Tie Material - Nylon, Weather-Resistant; Clip Material - Stainless Steel; Color - Black; Bundle Diameter - nominal - 1.50 in; Bundle Diameter Max - in - 1.50; Bundle Diameter Max - mm - 38; Tensile Strength - 18 lb; Package Quantity - 1000; Manufacturer Series - Ty-Rap

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000


THOMAS & BETTS H104-1/4X10

All-Thread Rod, 1/4 in., 20 TPI, 10-ft L, 150 lb, Steel, Gold Galv

THOMAS & BETTS

Manufacturer #H104-1/4X10

SKU: 61601330045

Product Description

Threaded Rods: Rod Type - All-Thread; Size - in - 1/4; Threads per Inch - 20; Design Load - lb - 150; Length - 10-ft; Material - Steel; Finish - Gold Galv

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS SA-2-48

Compression Wire Terminal, Aluminum 1-2 str CU

THOMAS & BETTS

Manufacturer #SA-2-48

SKU: 78378674978

Product Description

Terminals: Terminal Type - Compression Wire Terminal; Material - Aluminum; Tongue Type/Angle - Straight Tongue; Lug L x Tongue W - 3.12" x 0.87"; Stud Holes - (1) 9/16"; Wire - ACSR - 2 ACSR; Wire - AL - 1-2 str AL; Wire - CU - 1-2 str CU; Wire - Other - 1/0 sol, 1 compact CU/AL; Die Index - 5/8; Application - Distribution Terminations and for Installation on 125 Series Insulated Buses; Manufacturer Series - SA

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 08200C

Wire Duct Mounting Rivet Nylon

THOMAS & BETTS

Manufacturer #08200C

SKU: 78621067890

Product Description

Duct Rivets and Fasteners: Fitting Type - Rivet; Function - Wire Duct Mounting; Material - Nylon; Package - 100; Manufacturer Series - Taylor

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS TY15X4NPW6

General Purpose Wiring Duct (standard) Narrow Slot 1.50" W x 4.00" H

THOMAS & BETTS

Manufacturer #TY15X4NPW6

SKU: 78621097036

Product Description

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Narrow Slot; Nominal Width - 1.50" W; Nominal Height - 4.00" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type TY (not included); Cover Part Number - TY15CPW6; Mounting - Mounting Holes; Wall Opening Size - 0.20" (5.0mm) Slot; Wall Opening Spacing - 0.50" (12.7mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Ty-Duct

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Stick of 6 feet


THOMAS & BETTS TC342A

Cable Tie Mounting Adhesive Nylon

THOMAS & BETTS

Manufacturer #TC342A

SKU: 78621082313

Product Description

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.19; Base Length - 1.13; Base Width - 1.13; Package Quantity - 1000

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS TY1X2WPW6

General Purpose Wiring Duct (standard) Wide Slot 1.00" W x 2.00" H

THOMAS & BETTS

Manufacturer #TY1X2WPW6

SKU: 78621096986

Product Description

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 1.00" W; Nominal Height - 2.00" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type TY (not included); Cover Part Number - TY1CPW6; Mounting - Mounting Holes; Wall Opening Size - 0.30" (7.6mm) Slot; Wall Opening Spacing - 0.80" (20.3mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Ty-Duct

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 6


THOMAS & BETTS E954K

Meter Riser, 2 1/2 in. Trade, 60 in., Non-Metallic

THOMAS & BETTS

Manufacturer #E954K

SKU: 03448106382

Product Description

PVC Conduit Expansion Joints: Type - Rigid PVC Expansion Joint; Trade Size - in - 2 1/2; Additional Information - Material: Non-Metallic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS E940F

Rigid PVC Coupling, 1 in. Trade, 2.00 in., SCH 40

THOMAS & BETTS

Manufacturer #E940F

SKU: 03448106103

Product Description

PVC Conduit Couplings: Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 1

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS F4020

Insulated Ferrule Nylon Copper, Tin-Plated 14 AWG Blue

THOMAS & BETTS

Manufacturer #F4020

SKU: 78621033674

Product Description

Pin Terminals-Ferrules: Type - Insulated Ferrule; Conductor Count - 1C; Conductor Min - 14 AWG; Conductor Max - 14 AWG; Pin-Blade Length - 0.315" (8.0 mm); Color - Blue; Color Standards Style - Old DIN Standard; Temperature Rating - 105 deg C (221 deg F); Insulation Material - Nylon; Contact Material - Copper, Tin-Plated; Package Quantity - 500 Pack; Manufacturer Series - Sta-Kon

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


THOMAS & BETTS PC600

Coding Pin All Series Housings, with All Inserts

THOMAS & BETTS

Manufacturer #PC600

SKU: 78621083663

Product Description

Coding and Keying Pins-Plugs: Type - Coding Pin; Application - All Series Housings, with All Inserts; Additional Information - Used for rejection in mulitple "same size or series" insert/hood installations.; Manufacturer Series - Pos-E-Kon

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: