×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

STEEL CITY

STEEL CITY LN106

NPT Locknut, Standard 2 inch Steel

STEEL CITY

Manufacturer #LN106

SKU: 78599142462

Product Description

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 2; Application - General Use

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY TK212-SC

EMT-Thinwall Coupling Die-Cast Zinc 3/4"

STEEL CITY

Manufacturer #TK212-SC

SKU: 78599144162

Product Description

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 3/4"; Application - Rain-Tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY 6H1

Conduit Hanger w/Mtg-Hole 3/4 inch Steel

STEEL CITY

Manufacturer #6H1

SKU: 78599150472

Product Description

Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Not Included; Rigid Conduit - in - 3/4; EMT - in - 3/4; Mounting Hole - 1/4" Bolt; Load - lb - 500; Material - Steel; Finish - Electrogalvanized

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY GW135-G

Masonry Outlet Box Steel 1 Gangs

STEEL CITY

Manufacturer #GW135-G

SKU: 78599192094

Product Description

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 1; Depth in inch - 3.50; Height in inch - 3.75; Width in inch - 1.94; Capacity - cu-in - 22.0; Knockouts/Ea.Side-Ea.End-Bottom - (4)1/2-3/4E - (2)1/2-3/4E - (2)1/2-3/4E

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY HA406

Rigid Conduit Bushed Nipple Malleable Iron 2 in.

STEEL CITY

Manufacturer #HA406

SKU: 78599141212

Product Description

Conduit Nipples: Type - Rigid Conduit Bushed Nipple; Installation - Threaded Male, Hex Head; Material - Malleable Iron; Throat - Non-Insulated; Trade Size - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY HS906

Steel Rigid Conduit Strap 2-Hole 2 in.

STEEL CITY

Manufacturer #HS906

SKU: 78599142010

Product Description

Conduit Straps: Type - Rigid Conduit Strap; Installation - 2-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY GSC12-S

Ground Connector Stranded, Insulated

STEEL CITY

Manufacturer #GSC12-S

SKU: 78599116635

Product Description

Pigtails: Type - Ground Connector; Wire Type - Stranded, Insulated; Wire AWG - 12; Wire Length - in - 8 in; Terminals - End A - Round Head Screw, End B - Fork Lug

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY RS9

Square Box Surface Cover, 4 inch, Steel, 1-Toggle Switch

STEEL CITY

Manufacturer #RS9

SKU: 78599112058

Product Description

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-Toggle Switch; Raised - 1/2 inch; Capacity - 5.0 cu inch; Standard Package - 50

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY HS-106

Steel Rigid Conduit Strap 1-Hole 2 in.

STEEL CITY

Manufacturer #HS-106

SKU: 78599141812

Product Description

Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY XC490

AC and Flex Conduit Connector, 3/8 (1/2KO), Malleable Iron

STEEL CITY

Manufacturer #XC490

SKU: 78599144830

Product Description

Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Clamp, Squeeze; Material - Malleable Iron; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 3/8 (1/2KO)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY BU506

Rigid Conduit Threaded Female 2 in.

STEEL CITY

Manufacturer #BU506

SKU: 78599140460

Product Description

Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Plastic; Throat - Plastic; Temperature - 105 Degree C/221 Degree F; Trade Size - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY 503-SC

Rod to Beam Clamp 1/2-13 Malleable Iron

STEEL CITY

Manufacturer #503-SC

SKU: 78599150962

Product Description

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vert & Horiz, Tapped; Rod Size - 1/2-13; Jaw Opening - in - 1; Flange Width - All; Load - lb - 1300; Material - Malleable Iron; Finish - Electro-Plated

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY 52171-CV1/2-3/4

Steel Square Outlet Box 4 x 2-1/8

STEEL CITY

Manufacturer #52171-CV1/2-3/4

SKU: 78599116735

Product Description

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(2)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25; Additional Information - Welded Construction

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY TK113US

EMT Conduit Steel 1 in

STEEL CITY

Manufacturer #TK113US

SKU: 78599105062

Product Description

Conduit Couplings: Type - EMT Conduit; Material - Steel; Installation - Compression; Trade Size - in - 1 in; Application - Concrete-Tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY SSF-SH2346

Box to Stud Bracket Plate Screw-On

STEEL CITY

Manufacturer #SSF-SH2346

SKU: 78599120731

Product Description

Box to Stud Hardware: Fastener Type - Box to Stud Bracket Plate; Installation - Screw-On; Box Position - Box to Side of Stud; Box Type - Square Outlet; Far Side Support Depth - 1-1/2"-6" Stud; Material - Steel; Additional Information - Box Size: 4" or 4-11/16"

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


STEEL CITY C105-4HD

2-Piece Conduit to Strut Clamp 4"Rigid Steel

STEEL CITY

Manufacturer #C105-4HD

SKU: 78599175899

Product Description

Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Hot-Dipped Galvanized; EMT Trade Size - 4"EMT; Rigid Conduit Trade Size - 4"Rigid; OD Max - in - 4.50"; Load Rating - 1650-lb Max; Manufacturer Series - C105

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: