×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

SOLA / HEVI-DUTY

SOLA / HEVI-DUTY SDN10-24-100P

DC Power Supply 240W 10.0A/24VDC

SOLA / HEVI-DUTY

Manufacturer #SDN10-24-100P

SKU: 78347215321

Product Description

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 240W; Input VAC Nominal - 1PH 120/240VAC; Input VAC Range - 100-120/200-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-132/176-264VAC; Input VDC Range - 210-375VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 10.0A/24VDC; Output VDC Range - 22.5-28.5VDC; Input Current - 5.0A/2.0A; Efficiency - 90.0% typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 4.88x2.56x4.55" (124x65x116mm); Rating/Application - Class 1 Div. 2, IP20; Manufacturer Series - SDN Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY S1K850

Off-Line UPS 600W 850VA

SOLA / HEVI-DUTY

Manufacturer #S1K850

SKU: 78347253004

Product Description

AC Single Phase Power Supplies: Unit Type - Off-Line UPS; Rating VA - 850VA; Rating - Watts - 600W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Surface Mount; Full Load / Run Time - 600W / 25 min; Output Receptacles - (4) 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Input Voltage Range - 115VAC +/-15 percent; Protection - Power Conditioning/Phone/Dataline Protection; Interface - DB9 Com Port; HxWxD - 5.30x3.80x12.60 in (135x97x320mm); Additional Information - (3) UPS-Surge Recept, (1) Surge Only Recept. Communications Cable Included; Manufacturer Series - S1K

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 63-28-310-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 10000VA

SOLA / HEVI-DUTY

Manufacturer #63-28-310-8

SKU: 78347256196

Product Description

Hardwired Units: Conditioner Type - Line Conditioning/Surge Suppression; Mount - Wall; Frequency - 60 Hz; VA - 10000; Input VAC - 208, 240, 480; Output VAC - 120, 208, 240; Connection - Hardwired; Noise Attenuation - 120dB Common, 60dB Transverse; Typical Let Through - 10V; HxWxD - 28.00x24.00x9.00"; Manufacturer Series - Group II - MCR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 63-28-315-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 15000VA

SOLA / HEVI-DUTY

Manufacturer #63-28-315-8

SKU: 78347256197

Product Description

Hardwired Units: Conditioner Type - Line Conditioning/Surge Suppression; Mount - Wall; Frequency - 60 Hz; VA - 15000; Input VAC - 208, 240, 480; Output VAC - 120, 208, 240; Connection - Hardwired; Noise Attenuation - 120dB Common, 60dB Transverse; Typical Let Through - 10V; HxWxD - 28.00x36.00x9.00"; Manufacturer Series - Group II - MCR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 23-23-210-8

Hardwired Constant Voltage Transformer 60 Hz 1000VA

SOLA / HEVI-DUTY

Manufacturer #23-23-210-8

SKU: 78347222055

Product Description

Hardwired Units: Conditioner Type - Constant Voltage Transformer; Mount - Wall; Frequency - 60 Hz; VA - 1000; Input VAC - 120, 208, 240, 480; Output VAC - 120, 240; Connection - Hardwired; Noise Attenuation - 40dB Common, 40dB Transverse; HxWxD - 17.10x7.80x6.90"; Manufacturer Series - CVS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 63-23-230-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 3000VA

SOLA / HEVI-DUTY

Manufacturer #63-23-230-8

SKU: 78347222175

Product Description

Hardwired Units: Conditioner Type - Line Conditioning/Surge Suppression; Mount - Wall; Frequency - 60 Hz; VA - 3000; Input VAC - 120, 208, 240, 480; Output VAC - 120, 208, 240; Connection - Hardwired; Noise Attenuation - 120dB Common, 60dB Transverse; Typical Let Through - 10V; HxWxD - 19.00x11.00x9.00"; Manufacturer Series - Group II - MCR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY E500TF

Industrial Control Transformer 500 VA 50/60 Hz

SOLA / HEVI-DUTY

Manufacturer #E500TF

SKU: 78347200214

Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/240/415/480/600, 200/230/400/460/575, 220/277/380V; Volts, Secondary - 120, 115, 110V; VA Rating - 500 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 5.56" H x 6.38" W x 6.93" D; Terminal Type - Screw, Standard; Manufacturer Series - International Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 78790

Hat Light Polystyrene, Yellow

SOLA / HEVI-DUTY

Manufacturer #78790

SKU: 78347293530

Product Description

Flashlights and Lanterns: Type - Hat Light; Battery Type - Alkaline; Battery Included - Yes; Material - Polystyrene; Color - Yellow; Additional Information - Disposable, Velcro Mounting Strip, "Fly-Eye" Flood Reflector; Manufacturer Series - Rite-Lite II

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: