×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

SALISBURY

SALISBURY 1300

High Voltage Insulating Blanket Orange Salcor Synthetic EPDM

SALISBURY

Manufacturer #1300

SKU: 78917993485

Product Description

Insulating Blankets: Type - High Voltage Insulating Blanket; Blanket Style - Slotted, (28) Eyelets; Size - 36.00 x 36.00 in (914 x 914 mm); Material - Salcor Synthetic EPDM; Color - Orange; Voltage Class - 40kV; Listings - Class 4; Weight - 7 lb (3.2 kg); Additional Information - Material: Type II Ozone & Ultra Violet Resistant. Reinforced Beaded Edge

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY D2LRY-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Large

SALISBURY

Manufacturer #D2LRY-EC

SKU: 78917985785

Product Description

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra-Curved; Size - Large; Length - Overall - 27.75 in; Length - Under Arm - 16.00 in; Opening - Arm - 12.87 in; Opening - Wrist - 6.87 in; Material - Natural Rubber, Dipped; Color - Red Inner, Yellow Outer; Test Voltage - 20kV; Listings - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 21116

Wildlife Protector Single Equipment Bushing

SALISBURY

Manufacturer #21116

SKU: 78917992147

Product Description

Equipment Bushing Guard: Guard Type - Wildlife Protector; Application - Single Equipment Bushing; Installation - Interlocking Tabs; Material - Elastomer, Salcor; Dimensions - 3.87"H x 3.37"W; Additional Information - 16kV Flashover Test

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 24401

Worker Rescue Hook Yellow Fiberglass

SALISBURY

Manufacturer #24401

SKU: 78917993670

Product Description

Insulated Rescue Hooks: Type - Worker Rescue Hook; Size - Hook - 18.00 in Opening; Size - Length - 6.00 ft; Material - Fiberglass; Material Color - Yellow; Weight - 4.50 lb

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


SALISBURY D2XLRY-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Extra Large

SALISBURY

Manufacturer #D2XLRY-EC

SKU: 78917992572

Product Description

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra-Curved; Size - Extra Large; Length - Overall - 29.50 in; Length - Under Arm - 17.50 in; Opening - Arm - 12.87 in; Opening - Wrist - 7.00 in; Material - Natural Rubber, Dipped; Color - Red Inner, Yellow Outer; Test Voltage - 20kV; Listings - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 9502U-SI

Dead End/Suspension Silicone

SALISBURY

Manufacturer #9502U-SI

SKU: 78917992302

Product Description

Suspension-Deadend, Polymer: Insulator Type - Dead End/Suspension; Material - Silicone; Connection - Clevis & Tongue; kV Rating - 27; Number of Sheds - 9; Shed Diameter - in - 3.00; Length - in - 16.50; Strength Rating - lb - 15,000; Lb/Ea - 3.00; Listings - ANSI C29, IEC1109; Additional Information - Silicone: Super Salcor; Manufacturer Series - SI Salvar

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY E216BCRB/10

Linesmen High Voltage Insulating Glove Natural Rubber 17 kV 10

SALISBURY

Manufacturer #E216BCRB/10

SKU: 78917994251

Product Description

Lineman's Glove - Dielectric: Type - Linesmen High Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 20 kV; Use Voltage - Max - 17 kV; Color - Red Inner, Black Outer; Cuff - Bell Cuff; Length - 16.00 in; Size - 10; Listings - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 900E

High Voltage Insulating Blanket Orange Salcor Synthetic EPDM

SALISBURY

Manufacturer #900E

SKU: 78917992311

Product Description

Insulating Blankets: Type - High Voltage Insulating Blanket; Blanket Style - Solid, (6) Eyelets; Size - 36.00 x 36.00 in (914 x 914 mm); Material - Salcor Synthetic EPDM; Color - Orange; Voltage Class - 40kV; Listings - Class 4; Weight - 8 lb (3.6 kg); Additional Information - Material: Type II Ozone & Ultra Violet Resistant. Reinforced Beaded Edge

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY D2RRY-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Regular

SALISBURY

Manufacturer #D2RRY-EC

SKU: 78917992573

Product Description

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra-Curved; Size - Regular; Length - Overall - 26.50 in; Length - Under Arm - 15.50 in; Opening - Arm - 12.25 in; Opening - Wrist - 5.25 in; Material - Natural Rubber, Dipped; Color - Red Inner, Yellow Outer; Test Voltage - 20kV; Listings - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 1130

Cable Insulated/Non-Insulated Conductors

SALISBURY

Manufacturer #1130

SKU: 78917992505

Product Description

Cable Guard: Guard Type - Cable; Application - Insulated/Non-Insulated Conductors; Installation - Universal Hot Stick Applicator, Tie Wire Anchor; Color - Orange; Dimensions H x W x L - in - 1.00" I.D. x 12-ft, Coil; Weight - lb/ft - 8-lb

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY SKCA11XL

X-Large Coverall Kit - 25553

SALISBURY

Manufacturer #SKCA11XL

SKU: 78917998929

Product Description

Keep all your arc flash protection gear in one convenient kit. All clothing is constructed of arc-flash-resistant Indura Ultra Soft and sewn with Nomex thread. 32"L jackets feature a hook-and-loop front closure and Nomex wristlets. Coveralls feature a hook-and-loop front closure and cuff openings an expansion back and Nomex wristlets. Meets NFPA 70E Hazard Risk Category 2.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY 2138

Grounding Cable Copper Yellow Jacket

SALISBURY

Manufacturer #2138

SKU: 78917993618

Product Description

Jumper and Grounding Cables: Type - Grounding Cable; Conductor Material - Copper; Conductor Size - 2/0 AWG; Conductor Strands - 1330; Jacket Material - TPE; Jacket Color - Yellow; Rating - Current - 300A; Cable OD - 0.650 in; Service Temperature - -50 to 200 Degree F; Weight - 537 lb/1000 ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY OR150-45C

Connector End Line Insulating Hose Orange Salcor

SALISBURY

Manufacturer #OR150-45C

SKU: 78917992503

Product Description

Insulating Line Hose and Conductor Covers: Type - Connector End Line Insulating Hose; Rating - Class 3, Type II; Diameter - Inside - 1.50 in; Length - 4.50 ft; Material - Salcor; Color - Orange; Weight - 8.00 lb; Manufacturer Series - Conventional System

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY E114RB/10

Linesmen High Voltage Insulating Glove Natural Rubber 7.5 kV 10

SALISBURY

Manufacturer #E114RB/10

SKU: 78917994125

Product Description

Lineman's Glove - Dielectric: Type - Linesmen High Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 10 kV; Use Voltage - Max - 7.5 kV; Color - Red Inner, Black Outer; Cuff - Straight Cuff; Length - 14.00 in; Size - 10; Listings - Class 1

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SALISBURY E0011R/10

Linesmen Low Voltage Insulating Glove Natural Rubber 500V 10

SALISBURY

Manufacturer #E0011R/10

SKU: 78917993536

Product Description

Lineman's Glove - Dielectric: Type - Linesmen Low Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 2.5 kV; Use Voltage - Max - 500V; Color - Red; Cuff - Straight Cuff; Length - 11.00 in; Size - 10; Listings - Class 00

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


SALISBURY 21236

Grounding Stud Cover Orange Salcor

SALISBURY

Manufacturer #21236

SKU: 78917998287

Product Description

Jumper and Grounding Accessories: Type - Grounding Stud Cover; Application - Protect Ball Stud; Material - Orange Salcor; Size - Fits 1.00" Ball; Additional Information - Allows for multiple angle application when installed using a clampstick

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: