×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

POWER PHASE

POWER PHASE 26121536

Extension Cord with Lighted End 3

POWER PHASE

Manufacturer #26121536

SKU: 43683698993

Product Description

Multi-Conductor Cable, Unshielded: Type - Extension Cord with Lighted End; Conductor Count - 3; Voltage - 300V; Jacket Color - Yellow; Jacket Rating - SJTW; Conductor Strands - 3 Wire Strands; Length - feet - 50 ft.; Length - meters - 12.24m

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


POWER PHASE 23271702

Self-Igniting Butane Torch

POWER PHASE

Manufacturer #23271702

SKU: 43683698994

Product Description

Torches: Tool Type - Self-Igniting Butane Torch; Additional Information - Max. Temperature: 2400 deg. F; Run Time: 60 to 70 min.; Refillable Canister; Housing Material: Rubber; Includes 15/16 oz. canister of butane

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


POWER PHASE 39121432

Butt Splice Connector Boot Blue

POWER PHASE

Manufacturer #39121432

SKU: 43683698992

Product Description

Shrink-On Tubing Boots: Type - Butt Splice Connector; Temperature Rating - -67 deg. to +230 deg. F (-55 deg. to +110 deg. C); AWG Min - 14; AWG Max - 16; Color - Blue; Additional Information - Terminal Connector Material: Tin-plated Copper; Non-insulated; Finish: Polyolefin; Length: 1.5 in.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


POWER PHASE 0747413

Electrical Tape Vinyl

POWER PHASE

Manufacturer #0747413

SKU: 43683698998

Product Description

Electrical Tape: Type - Electrical Tape; Material - Vinyl; Thickness - mils - 8.5mil; Temperature Rating - 14 deg. to 175 deg. F (-18 deg. to +105 deg. C); Voltage Rating - 600V; Size - Width - 0.75 in.; Size - Length - 66 ft.; Additional Information - Color: Black; Tensile Strength: 1 lb./in. width

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


POWER PHASE 0710555

Butt Splice Connector Boot Red

POWER PHASE

Manufacturer #0710555

SKU: 43683698996

Product Description

Shrink-On Tubing Boots: Type - Butt Splice Connector; Temperature Rating - -67 deg. to +230 deg. F (-55 deg. to +110 deg. C); AWG Min - 18; AWG Max - 22; Color - Red; Additional Information - Terminal Connector Material: Tin-plated Copper; Non-insulated; Finish: Polyolefin; Length: 1.5 in.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


POWER PHASE 39121447

Wire Disconnect Boot Blue

POWER PHASE

Manufacturer #39121447

SKU: 43683698995

Product Description

Shrink-On Tubing Boots: Type - Wire Disconnect; Temperature Rating - 221 deg. F (105 deg. C); AWG Min - 14; AWG Max - 16; Color - Blue; Additional Information - Connection Type: Female; Barrel Length: 0.433 in.; Nylon Insulation; Material: Brass

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


POWER PHASE 0710573

Butt Splice Connector Boot Yellow

POWER PHASE

Manufacturer #0710573

SKU: 43683698997

Product Description

Shrink-On Tubing Boots: Type - Butt Splice Connector; Temperature Rating - -67 deg. to +230 deg. F (-55 deg. to +110 deg. C); AWG Min - 10; AWG Max - 12; Color - Yellow; Additional Information - Terminal Connector Material: Tin-plated Copper; Non-insulated; Finish: Polyolefin; Length: 1.5 in.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: