×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

HUBBELL

Product Description

CU Media Patch Panels - Loaded: Type - Flush Rack Mount Panel; Termination Type - IDC; Ports - 48; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Additional Information - Included: Label holders, Mounting hardware; Manufacturer Series - SpeedGain

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBL2811

Locking Plug, 30A, 120/208V 3 PhaseY, 4P 5W Nylon Black/White

HUBBELL

Manufacturer #HBL2811

SKU: 78358503963

Product Description

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L21-30P; Cord Diameter - 0.595 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL SEC50BA

Flexible Cord Connector 1/2 in Nonmetallic 0.17 in - 0.45 in

HUBBELL

Manufacturer #SEC50BA

SKU: 78358501812

Product Description

Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 1/2 in; OD Min - 0.17 in; OD Max - 0.45 in; OD - min-max average - 0.30 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Nonmetallic; Additional Information - Material Specification: Nylon, Black; Manufacturer Series - SEC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL GF15BKLA

Ground Fault Duplex Black 15A 125V 2P

HUBBELL

Manufacturer #GF15BKLA

SKU: 88377837904

Product Description

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Black; Grade - Commercial; Wiring - Back & Side; Manufacturer Brand - Circuit Guard; Manufacturer Model - GF-L

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL SHC1038

Flexible Cord Connector 3/4 in Aluminum 0.75 in - 0.88 in

HUBBELL

Manufacturer #SHC1038

SKU: 78358520038

Product Description

Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 3/4 in; OD Min - 0.75 in; OD Max - 0.88 in; OD - min-max average - 0.80 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Aluminum; Color Code - Orchid; Manufacturer Series - SHC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL CR20

Duplex, Standard Brown 20A 125V AC 2P

HUBBELL

Manufacturer #CR20

SKU: 78358590010

Product Description

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Brown; Grade - Commercial; Wiring - Side; Additional Information - Smooth Face Style

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBLFRSBK

Single Pole Female Receptacle Single Pin Double Cam

HUBBELL

Manufacturer #HBLFRSBK

SKU: 78358511265

Product Description

Single Pole Receptacles: Type - Single Pole Female Receptacle; Device Connection - Single Pin Double Cam; Conductor Termination - Set Screw, Double; Volts - 600V AC/250V DC; Amps - 400 max; Cable Size - 4-4/0 AWG; Color - Black; Enclosure Rating - NEMA 3R; Material - TPE; Installation Style - Panel, surface; Additional Information - Wiring/Mount: Stud, Through Hole. Additional Enclosure Rating: 4X, 12K

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Office White; Manufacturer Series - Xcelerator

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBL2311

Locking Plug, 20A, 125V, 2P 3W Nylon Black/White

HUBBELL

Manufacturer #HBL2311

SKU: 78358503770

Product Description

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20P; Cord Diameter - 0.385 - 0.780; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

CU Media Patch Panels - Loaded: Type - Flush Rack Mount Panel; Termination Type - IDC; Ports - 48; Outlet Type - 8 Wire Cat 6; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Additional Information - Included: Label holders, Mounting hardware; Manufacturer Series - NextSpeed

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBLDS3

Non-Fusible Rotary Disconnect Switch 30A

HUBBELL

Manufacturer #HBLDS3

SKU: 78358595500

Product Description

Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 600VAC; Number of Poles - 3-pole; Number of Wires - 3-wire; Rating - Amps - 30A; Enclosure Rating - NEMA 4X; Enclosure Construction - Nonmetallic; Manufacturer Series - Circuit-Lock

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL SHC1036CR

Flexible Cord Connector 3/4 in Nonmetallic 0.50 in - 0.63 in

HUBBELL

Manufacturer #SHC1036CR

SKU: 78358520808

Product Description

Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 3/4 in; OD Min - 0.50 in; OD Max - 0.63 in; OD - min-max average - 0.55 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Nonmetallic; Color Code - Brown; Additional Information - Material Specification: Nylon, Gray; Manufacturer Series - SHC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL SFBW10

Blank Connector, White, Faceplate/Adapter/Box Mount

HUBBELL

Manufacturer #SFBW10

SKU: 66262078063

Product Description

Blank Inserts: Module Type - Blank Insert; Mounting - Faceplate, Adapter, Box; Color - White; Manufacturer Series - iStation

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


HUBBELL HBL5965VY

Straight Blade Plug, 15A, 125V, 2P 3W Nylon Yellow

HUBBELL

Manufacturer #HBL5965VY

SKU: 78358501309

Product Description

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Additional Information - Hinged Body; Manufacturer Brand - Valise

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Raceway: Type - One-Piece Overfloor, Multi-Channel; Material - Polyurethane; Width - in - 20.000; Height - in - 2.310; Length - ft - 3; Finish - Yellow & Black; Additional Information - Modular interlocking, 5-Channel overfloor cable protection.; Manufacturer Series - Truktrak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL BR20I

Duplex, Standard Ivory 20A 125V AC 2P

HUBBELL

Manufacturer #BR20I

SKU: 78358583488

Product Description

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Ivory; Grade - Commercial; Wiring - Back & Side; Material - Nylon; Additional Information - Smooth Face Style; Manufacturer Model - BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: