×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

EGS, ETP, NEER

EGS, ETP, NEER 6075S

EMT Conduit Coupling, 3/4 in. Trade, Steel, Compression Installation

EGS, ETP, NEER

Manufacturer #6075S

SKU: 68785586704

Product Description

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Compression; Trade Size - in - 3/4"; Application - Rain-Tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Straps: Type - EMT-Thinwall Strap; Installation - 2-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2; Hole/Bolt Size - 3/8"

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EGS, ETP, NEER L-200

Conduit Locknut, 3/4 in., Steel

EGS, ETP, NEER

Manufacturer #L-200

SKU: 68785516200

Product Description

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 3/4; Application - General Use

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - 2-Screw; Material - Die-Cast Zinc; Throat Shape - Round; Trade Size - in - 1; Throat - Non-Insulated

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EGS, ETP, NEER DC-10

Duct Seal Compound, 1 lb

EGS, ETP, NEER

Manufacturer #DC-10

SKU: 68785521660

Product Description

Duct Sealing Foam: Type - Duct Seal Compound; Size - 1 lb

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 3/4; Cable Openings - Single; Installation - Snap-In-KO, 1-Screw; Material - Steel; Throat - Insulated; Angle - Straight; Trade Size - in - 3/4

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 1 in; Installation - Compression; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 1"; Application - Concrete-tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Plastic; Throat - Plastic; Temperature - 105 Degree C/221 Degree F; Trade Size - in - 2-1/2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EGS, ETP, NEER RWN-510

Reducing Washer, 1-1/2 in. Large, 3/4 in. Small, Flat Installation, Steel

EGS, ETP, NEER

Manufacturer #RWN-510

SKU: 68785594922

Product Description

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Galvanized; Trade Size Large - in - 1-1/2; Trade Size Small - in - 3/4

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 1-Device; Raised - 1-1/2 inch; Capacity - 11.0 cu inch; Standard Package - 25

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Tapped; Rod Size - 1/4-20; Jaw Opening - in - 5/8; Flange Width - All; Material - Steel; Finish - Zinc Plated

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 3/4 in; Installation - Set-Screw; Material - Steel; Throat - Non-insulated; Trade Size - in - 3/4"; Application - Concrete-tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic and Nonmetallic Type-B; Material - Die-Cast; Angle - Straight; Throat - Non-Insulated; Trade Size - 1/2 in

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EGS, ETP, NEER AS-2-100

Anti-Short Bushing, 7/16 in. Trade, Thermoplastic, 12/4 AWG

EGS, ETP, NEER

Manufacturer #AS-2-100

SKU: 68785535001

Product Description

Conduit Bushings: Bushing Type - Anti-Short; Material - Plastic; Flex Cond Size - in - 7/16; AC Cable Size - 12/4, 10/2, 10/3, 2/1

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EGS, ETP, NEER 6125S

EMT Conduit Coupling, 1-1/4 in. Trade, Steel, Compression Installation

EGS, ETP, NEER

Manufacturer #6125S

SKU: 68785586714

Product Description

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Compression; Trade Size - in - 1-1/4"; Application - Rain-Tight

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 1-1/2; Capacity - cu-in - 29.5; Material - Steel; Knockouts/Sides-Bottom - (10)1/2-3/4E - (1)1/2"(1)3/4"(2)1/2-3/4E; Standard Package - 25

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: