×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

CREE LIGHTING

CREE LIGHTING CXBAHCH40K8-ULMLL715P

High Bay Luminaire

CREE LIGHTING

Manufacturer #CXBAHCH40K8-ULMLL715P

SKU: 84966500006

Product Description

The CXB Series LED Low-Bay/High-Bay luminaire delivers 18000 median and 24000 median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs; 16 IN round LED high bay luminaire; Designed to operate in temperatures between 0 DEG C and 40 DEG C; Integral, high-efficiency driver and power supply; Low-profile, lightweight design provides ease of installation; Die cast aluminum heat sink;Factory cailbrated to hang straight; Power Factor Greater Than 0.9; Total Harmonic Distortion less than 20 PCT; Suitable for damp locations

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CFP-2-WH

Electrical Outlet Frame Faceplate White

CREE LIGHTING

Manufacturer #CFP-2-WH

SKU: 81004802832

Product Description

Faceplates for Multimedia-Modular Jacks: Type - Electrical Outlet Frame; Gangs - 2; Color - White

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CXBAJPM50K8-ULML

High Bay Luminaire

CREE LIGHTING

Manufacturer #CXBAJPM50K8-ULML

SKU: 84966500135

Product Description

The CXB Series LED Low-Bay/High-Bay luminaire delivers 18000 median and 24000 median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs; 16 IN round LED high bay luminaire; Designed to operate in temperatures between 0 DEG C and 40 DEG C; Integral, high-efficiency driver and power supply; Low-profile, lightweight design provides ease of installation; Die cast aluminum heat sink;Factory cailbrated to hang straight; Power Factor Greater Than 0.9; Total Harmonic Distortion less than 20 PCT; Suitable for damp locations

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING RR6-12W

Recessed Downlight Housing LED Module, Edison Base

CREE LIGHTING

Manufacturer #RR6-12W

SKU: 81395901063

Product Description

Downlighting LED Housings: Type - Recessed Downlight Housing; Lamp Type - LED Module, Edison Base; Nominal Aperture - 6" Round; Installation - Retrofit; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50" (191mm); Additional Information - Recessed housing for LR6 or LRC6; Manufacturer Series - RR6

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING LS4-40L-35K-10V

Linear 51.8 in

CREE LIGHTING

Manufacturer #LS4-40L-35K-10V

SKU: 81004802735

Product Description

4 FT LED Surface Ambient Luminaire, Utilizes Cree TrueWhite Technology; Constructed of durable 22 gauge steel; Acrylic lens delivers a low-glare, diffused light distribution; Prepainted white for enhanced smooth finish; Unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing; Components work together to optimize distribution, balancing the delivery of high illuminance levels on horizontal surfaces with an ideal amount of light on walls and vertical surfaces; Designed to last 50,000 hours; Temperature Rating - Designed to operate in temperatures -28 DEG C to 35 DEG C; Total Harmonic Distortion - Less than 20 PCT; Suitable for damp locations; Designed for indoor use

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING RC6-12W

Recessed Downlight Housing LED Module, Edison Base

CREE LIGHTING

Manufacturer #RC6-12W

SKU: 81395901061

Product Description

Downlighting LED Housings: Type - Recessed Downlight Housing; Lamp Type - LED Module, Edison Base; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50" (191mm); Additional Information - Recessed housing for LR6 or LRC6; Manufacturer Series - RR6

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING BXSPBHT5SHB57K-ULSV

Area Luminaire, LED 101W 120-277

CREE LIGHTING

Manufacturer #BXSPBHT5SHB57K-ULSV

SKU: 84966500029

Product Description

Optic: Type 5 Short; Version B; Designed from the bottom up as a totally optimized LED area luminaire, the XSP Series delivers incredible efficiency without sacrificing application performance; the XSP series is an ideal replacement for outdated high-pressure sodium fixtures and can provide increased value while displacing a range of incumbent technologies from 70W up to 400W. The XSP Series luminaires are ideal for any open-space applications including parking lots, site lighting and pathways; Utilizes BetaLED Technology; Die cast aluminum housing; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion, Finish: Silver; Class 2 output; Total harmonic distortion less than 20 PCT at full load; Luminaire and finish endurance tested to withstand 5000 HR of elevated ambient salt fog conditions as defined in ASTM Standard B 117; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the U.S.A. of U.S. and imported parts; Suitable for wet locations

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CPY250-A-DM-D-A-UL-WH-40K

Canopy Luminaire Architectural

CREE LIGHTING

Manufacturer #CPY250-A-DM-D-A-UL-WH-40K

SKU: 84966500047

Product Description

LED canopy soffit luminaire with drop lens; Slim, low profile, easy mounting from below the deck; Luminaire housing constructed of rugged cast aluminum with integral heat sink specifically designed for LED; Luminaire mounts directly to the canopy deck in a 2.0 IN to 4.0 IN round hole and is secured in place with self-sealing screws that provide water-tight seal; Suitable for use in single or double skin canopies with a minimum 4.0 IN wide panels and a minimum 22 GA, 0.030 IN canopy thickness; Direct imaging of LEDs is eliminated with high efficiency patterned 0.91 IN drop glass lens; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion; Total armonic distortion less than 20 PCT at full load; Integral 6 KV surge suppression protection standard; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the U.S.A. of U.S. and imported parts; Suitable for wet locations

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CR6-800L-40K-12-E26

LED Downlight Housing 6 in. Round

CREE LIGHTING

Manufacturer #CR6-800L-40K-12-E26

SKU: 81004802471

Product Description

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 6 in. Round; Lamp Color - 4000K; Output - 800 Lumens (nominal); Installation - New Construction; Depth - 6.25 in. (158.7mm); Additional Information - Base Type: E26 Edison; Manufacturer Series - CR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CXBAJPH50K8-UH10V

High Bay Luminaire

CREE LIGHTING

Manufacturer #CXBAJPH50K8-UH10V

SKU: 84966500156

Product Description

The CXB Series LED Low-Bay/High-Bay luminaire delivers 18000 median and 24000 median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs; 16 IN round LED high bay luminaire; Designed to operate in temperatures between 0 DEG C and 50 DEG C; Integral, high-efficiency driver and power supply; Low-profile, lightweight design provides ease of installation; Die cast aluminum heat sink; Factory calibrated to hang straight; Power Factor Greater Than 0.9; Total Harmonic Distortion less than 20 PCT; Suitable for damp locations

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CR24-UPKIT

Recessed 2 ft x 4 ft

CREE LIGHTING

Manufacturer #CR24-UPKIT

SKU: 81395901362

Product Description

Fluorescent Ceiling Troffers: Housing Mounting Type - Recessed; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.90 in; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Air Function - Static

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING LR6C-DR650-GU24

Recessed Downlight LED Module, 12W 1000 lumens

CREE LIGHTING

Manufacturer #LR6C-DR650-GU24

SKU: 81395901099

Product Description

Downlighting LED Light Modules: Type - Recessed Downlight LED Module; Lamp - 12W 1000 lumens; Mounting - 6" Housing, GU24 Base; Color Temperature - 3500K; CRI - 90 CRI; Lamp Life - approx - 50,000 Hours; Additional Information - Dimmable to 5-pct, For Use in Light Commercial New Construction or Retrofit; Manufacturer Series - LR Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING LT6WH

Recessed Downlight Trim, LED, Smooth White

CREE LIGHTING

Manufacturer #LT6WH

SKU: 81395901009

Product Description

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Trim Style - Reflector; Trim/Ring Finish - Smooth White; Additional Information - Shield: Shallow

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CR14-40L-50K-S-HD

LED Ceiling Troffer, 4000 Lumens 5000K 80CRI 40W

CREE LIGHTING

Manufacturer #CR14-40L-50K-S-HD

SKU: 81395901841

Product Description

Downlighting Recessed Lay-In LED Fixtures: Type - LED Ceiling Troffer; Light Output - 4000 Lumens; Voltage - 120-277V; Size - 47.7 in. x 11.7 in.; Lamp Color - 5000K 80CRI; Fixture Color - White; Input Power - 40W; Depth - 4.9 in.; Additional Information - Architectural Lay-in Fixture, TrueWhite Technology, Step Dimmable to 50pct; Manufacturer Series - CR14

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CR14-40L-30K-S-HD

LED Ceiling Troffer, 4000 Lumens 3000K 80CRI 40W

CREE LIGHTING

Manufacturer #CR14-40L-30K-S-HD

SKU: 81395901843

Product Description

Downlighting Recessed Lay-In LED Fixtures: Type - LED Ceiling Troffer; Light Output - 4000 Lumens; Voltage - 120-277V; Size - 47.7 in. x 11.7 in.; Lamp Color - 3000K 80CRI; Fixture Color - White; Input Power - 40W; Depth - 4.9 in.; Additional Information - Architectural Lay-in Fixture, TrueWhite Technology, Step Dimmable to 50pct; Manufacturer Series - CR14

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CR6-800L-40K-12-GU24

LED Downlight Housing 6 in. Round

CREE LIGHTING

Manufacturer #CR6-800L-40K-12-GU24

SKU: 81004802474

Product Description

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 6 in. Round; Lamp Color - 4000K; Output - 800 Lumens (nominal); Installation - New Construction; Depth - 6.25 in. (158.7mm); Additional Information - Base Type: GU24; Manufacturer Series - CR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: