×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

ARLINGTON INDUSTRIES

Product Description

Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 1/2 in; Installation - Compression; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 1/2"; Application - Rain-tight; Additional Information - Packaging: 50

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES RW1

Reducing Washer, 3/4 in. Large, 1/2 in. Small, Flat Installation, Steel

ARLINGTON INDUSTRIES

Manufacturer #RW1

SKU: 01899795100

Product Description

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 3/4; Trade Size Small - in - 1/2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES JC12

Jack Chain, No.12, 12-ga, Steel, Zinc Plated, 25-lb, 100-ft Reel

ARLINGTON INDUSTRIES

Manufacturer #JC12

SKU: 01899713120

Product Description

Chain: Type - Jack Chain; Size - No - No.12; Gauge - 12-ga; Material - Steel; Finish - Zinc Plated; Working Load - lb - 25-lb; Package Type - Spool; Package Length - ft - 100-ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 1/2; OD Min - in - 0.62; OD Max - in - 1.08

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES L422A

Flexible Conduit Connector, 3/4 in. Trade, Straight, 0.90 - 1.12 in. OD, Single Opening

ARLINGTON INDUSTRIES

Manufacturer #L422A

SKU: 01899734213

Product Description

Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 3/4; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Die-Cast Zinc; Throat - Insulated; Angle - Straight; Trade Size - in - 3/4; OD Min - in - 0.90; OD Max - in - 1.12

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES SB3

Bushing, 1 in. KO Hole, PVC, Snap-In Punched Holes Installation, Pack of 1000

ARLINGTON INDUSTRIES

Manufacturer #SB3

SKU: 01899718050

Product Description

Steel Stud Grommets: Type - Steel Stud Insulator Bushing; Installation - Snap-In Punched Holes; Hole - 1"KO; Material - PVC; Package - 1000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES RV135

Switch Outlet Box, 13.5 cu-in, 3.38 in. H x 4.00 in. W x 1.57 in. D, 1 Gang, Plastic

ARLINGTON INDUSTRIES

Manufacturer #RV135

SKU: 01899769111

Product Description

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 1.57; Width in inch - 4.00; Height in inch - 3.38; Capacity - cu-in - 13.5; Mounting Hardware - Ears; Cable Entry - (6) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Application: 2"x2" Stud Wall w/0.25" Wall Board. Side Cube Box

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Saddle, 1-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES NMLT90100

Liquidtight Connector, 1 in., Flexible Nonmetallic Conduit, 90-deg, PVC

ARLINGTON INDUSTRIES

Manufacturer #NMLT90100

SKU: 01899754901

Product Description

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B and Flexible Tubing; Material - PVC; Angle - 90-deg; Trade Size - 1 in

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES 8081FB

Siding Mount Device Box, 15.5 cu-in, 4.530 x 4.530 in. x 1.125 in., 1 Gang, Plastic, White

ARLINGTON INDUSTRIES

Manufacturer #8081FB

SKU: 01899710941

Product Description

Siding Mount Outlet Boxes: Type - Siding Mount Device Box; Siding Style - All Types; Box Type - Square, Flanged; Gangs - 1; Box Height x Width - in - 4.530 x 4.530; Box Depth - in - 1.125 in; Capacity - 15.5 cu-in; Material - Plastic; Color - White; Knockouts - (5) 1/2-3/4"C, Back; Mounting - Internal Screw Holes; Standard Package - 25; Additional Information - Break-away Flanges. For Fixtures & Devices

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES 845R

Flexible Conduit Connector, 3/8 in. Trade, Straight, 0.44 - 0.62 in. OD, Single Opening

ARLINGTON INDUSTRIES

Manufacturer #845R

SKU: 01899708459

Product Description

Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Set-Screw, 1-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); OD Min - in - 0.44; OD Max - in - 0.62; Additional Information - Steel Sheath cable only. Round Throat opening

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES 445

Rigid Conduit Bushing, 2 in. Trade, Threaded Female, Plastic Throat, Plastic

ARLINGTON INDUSTRIES

Manufacturer #445

SKU: 01899700445

Product Description

Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Plastic; Throat - Plastic; Temperature - 105 Degree C/221 Degree F; Trade Size - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES NM75

Cable Connector, 3/4 in. Trade, Plastic, Snap-In Installation, Round, Plastic Throat

ARLINGTON INDUSTRIES

Manufacturer #NM75

SKU: 01899754513

Product Description

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Snap-In; Material - Plastic; Throat Shape - Round; Trade Size - in - 3/4; Throat - Plastic; Additional Information - Wire Size: (1) 10/3 to 6/3, (2) 12/2 to 10/3

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Conduit Connectors: Type - AC, MC, NM and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 1/2; OD Min - in - 0.62; OD Max - in - 0.81

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ARLINGTON INDUSTRIES EMT150

EMT Bushing, 1-1/2 in. Trade, Push-Fit Installation, Plastic Throat, Plastic

ARLINGTON INDUSTRIES

Manufacturer #EMT150

SKU: 01899712230

Product Description

Conduit Bushings: Bushing Type - EMT-Thinwall; Installation - Push-Fit; Material - Nonmetallic; Throat - Nonmetallic; Trade Size - in - 1-1/2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Snap-In; Material - Plastic; Throat Shape - Round; Trade Size - in - 3/8 (1/2KO); Throat - Plastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: