×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

AMERACE (RUSSELL STOLL)

AMERACE (RUSSELL STOLL) F28077

Russellstoll CBR F28077 Mating Plug, 480VAC, 200A, 4 W, 3 P, Aluminum, 2/Extra Pole Grounding

AMERACE (RUSSELL STOLL)

Manufacturer #F28077

SKU: 70891712726

Product Description

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 480VAC; Rating - Amps - 200; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Extra Pole; Application Rating - Weatherproof; Additional Information - Heavy Duty Automatic Locking Plug. Wire Max: 4/0 AWG. Bushing Size: 2"; Manufacturer Model - CBR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


AMERACE (RUSSELL STOLL) CFCSRA13-60

Interlocked Device, 480VAC 3 Phase, 60A, 4 W, 3 P, Aluminum, Spring Door

AMERACE (RUSSELL STOLL)

Manufacturer #CFCSRA13-60

SKU: 70891713458

Product Description

Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Aluminum; Rating - Volts - 480VAC 3Ø; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Hubs - (1) 1-1/4" Top-Feed; Fuse Provision - Non-Fusible; Manufacturer Brand - Ever-Lok®

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: