STANLEY #47-350

Carpenter Pencil, Black, Fine, Linden Wood

SKU: 07617447350
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Carpenter Pencil
Color: Black
Point: Fine
Surface Application: No.2 Graphite
Material: Linden Wood
Package: 30
Pencil; Carpenter; Black; Fine Point; Linden Wood; Surface For No.2 Graphite