Soapstone Marker, White, Round Tip, 5.00 in. L x 0.25 in. W

SKU: 60466915505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soapstone Marker
Color: White
Point: Round Tip
Size: LxW: 5 x 0.25 in.
Writing and Marking Implements: Type - Soapstone Marker; Color - White; Point - Round Tip; Size - 5 in. L x 0.25 in. W