Menu Search
Writing and Marking Implements Permanent Marker, X-Fine Tip, Black, Ink
LIBERTY #35001

Permanent Marker, X-Fine Tip, Black, Ink

SKU # 43000101723 Manufacturer Series: Sharpie
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Marker Pen
Marker Material: Ink
Color: Black
Point: X-Fine Tip
Surface Application: Metal, Wood, Glass, Plastic
Package: 12

Writing and Marking Implements: Type - Marker Pen; Marker Material - Ink; Color - Black; Point - X-Fine Tip; Surface Application - Metal, Wood, Glass, Plastic; Package - 12; Additional Information - Permanent Marker. Hard to mark (wet and oily) surfaces; Manufacturer Series - Sharpie

Additional Info: Permanent Marker. Hard to mark (wet and oily) surfaces