You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LA-CO INDUSTRIES #96871

ProlineĀ® White Marker Pen Paint

SKU # 04861596871
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Pen
Marker Material: Paint
Color: White
Point: Fine Tip
Surface Application: Metal, Wood, Glass, Plastic
Package: 48

Additional Info: Temperature Range: -50 to 150deg F (-46 to 66deg C)