Menu Search
Writing and Marking Implements Tube Marker, White, 1/8 in. Steel Ball Tip, Paint

LA-CO INDUSTRIES #96652

Tube Marker, White, 1/8 in. Steel Ball Tip, Paint

SKU #04861596652
Manufacturer Series: Stylmark
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ball Tube Marker
Marker Material: Paint
Color: White
Surface Application: Metal, Plastic, Glass, Wood, Stone, Rubber and Cardboard
Material: Steel Ball Tip
Size: 1/8 in. Tip
Package: 48

LA-CO 96652 STYLMARK MARKER WHITE