Menu Search
Search
LA-CO INDUSTRIES #82832

MarkalĀ® Solid Paint Marker, Red, 11/16 in. Round Tip, 4-3/4 in. L

SKU # 04861582832
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Paint Marker
Marker Material: Paint
Color: Red
Point: 11/16 in. Round Tip
Surface Application: Steel and Iron, Pipes and Tubes, Rubber and Tires, Glass, Plastic, Lumber and Timber
Size: L: 4-3/4 in.
Package: 72