LA-CO INDUSTRIES #80227

Solid Paint Marker, Pink, Round Ball, 11/16 in. D x 4-3/4 in. L, Paint

SKU: 04861580227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Marker
Marker Material: Paint
Color: Pink
Point: Round Ball
Surface Application: Steel and Iron, Pipes and Tubes, Rubber and Tires, Lumber and Timber, Plastic, Glass, Concrete and Stone
Size: DxL: 11/16 x 4-3/4 in.
Package: 144
Manufacturer Series: B Paintstik
Description
As Markal's most versatile and economic marker, the original B Paintstik solid paint marker combines the durability of paint in the convenience of a crayon. The real paint formula has superior marking performance on oily, icy, wet, dry or cold surfaces and is weather- and UV-resistant. This Paintstik works on rough, rusty, smooth, or dirty surfaces.
Additional Info: Marking Range: -50 to 150 deg F