Menu Search

LA-CO INDUSTRIES #96830

Valve-Action Pink Marker Pen Paint

SKU: 04861596830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marker Pen
Marker Material: Paint
Color: Pink
Point: Medium Tip
Surface Application: Steel and Iron, Plastic, Glass, Pipes and Tubes, Rubber and Tires, Cloth and Fabric (Textiles)
Package: 48
Description
Writing and Marking Implements: Type - Marker Pen; Marker Material - Paint; Color - Pink; Point - Medium Tip; Surface Application - Steel and Iron, Plastic, Glass, Pipes and Tubes, Rubber and Tires, Cloth and Fabric (Textiles); Package - 48; Additional Information - Marking Range: -50 to 150 deg F; Manufacturer Series - Valve Action
Additional Info: Marking Range: -50 to 150 deg F