Menu Search
Search
LA-CO INDUSTRIES #96917

MarkalĀ® Permanent Marker, Black, 3/8 to 5/8 in. Broad Chisel Tip

SKU # 04861596917
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Permanent Marker
Marker Material: Ink
Color: Black
Point: 3/8 to 5/8 in. Broad Chisel Tip
Surface Application: Metal, Sheet Metal, Pipes and Tubes, Pallets, Plastic, Glass, Wood, Cardboard, Cloth and Fabric (Textiles)
Material: Fiber Tip
Package: 24

Ideal for equipment identification and signs, the DURA-INK 200 permanent ink marker uses an over-sized tip to create large, highly-visible marks. The extra-large industrial barrel contains more ink for longer marking life.