LA-CO INDUSTRIES #96809

Paint Marker, Brown, 1/8 in. Medium Bullet Tip, Metal Barrel, Paint

SKU: 04861596809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Marker
Marker Material: Paint
Color: Brown
Point: 1/8 in. Medium Bullet Tip
Surface Application: Steel and Iron, Plastic, Glass, Pipes and Tubes, Rubber and Tires, Cloth and Fabric (Textiles)
Material: Metal Barrel
Package: 48
Manufacturer Series: Valve Action
Description
Valve Action is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.
Additional Info: Marking Range: -50 to 150 deg F