Menu Search
LA-CO INDUSTRIES #61053

Qwik Stik Paint Crayon, Yellow, Paint

SKU # 04861561053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Crayon
Marker Material: Paint
Color: Yellow
Surface Application: Pipes and Tubes, Glass, Steel and Iron, Ceramic, Lumber and Timber, Concrete and Stone, Rubber and Tires, Plastic

Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

Additional Info: Marking Range: 0 deg F to 392 deg F (-18 deg C to 200 deg C)