LA-CO INDUSTRIES #61051

Paint Crayon, White, Paint

SKU: 04861561051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Paint Crayon
Marker Material: Paint
Color: White
Surface Application: Pipes and Tubes, Glass, Steel and Iron, Ceramic, Lumber and Timber, Concrete and Stone, Rubber and Tires, Plastic
Manufacturer Series: Quik Stik
Description
Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
Additional Info: Marking Range: 0 deg F to 392 deg F (-18 deg C to 200 deg C)