The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LA-CO INDUSTRIES #61065

All-Weather® Livestock Marker, Blue, 1 in. Round

SKU # 04861561065
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Livestock Marker
Color: Blue
Point: 1 in. Round
Surface Application: Hogs, Pigs, Cattles and Sheeps
Size: DiaxL: 4-3/4 x 1-1/4 in.
Package: 72/Case

The All-Weather® Twist-Stik® livestock marker provides the convenience of a twist-up holder to keep hands and clothing cleaner and allow the entire use of the paint from each marker. The special paint formula is a proven economical way to temporarily identify livestock for sorting, inoculations, breeding and healthcare procedures. The non-toxic paint is water and weather resistant. Available in a wide range of colors for all your marking needs.