Menu Search
Search
LA-CO INDUSTRIES #61023

All-Weather® Livestock Marker, Black, 1 in., 4 in. L

SKU # 04861561023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Livestock Marker
Color: Black
Point: 1 in.
Surface Application: Dairy Cows, Hogs, Pigs, Cattles and Sheeps
Size: L: 4 in.

America's first choice in temporary livestock marking for over 40 years. Weather and fade resistant colors mark wet or dry animals. The HC Paintstik® hot climate paint formula is blended to withstand temperatures, often found in extreme hot climates, ranging up to 130+°F (54+°C). Both formulas are non-toxic, safe for all animals and made in America.