Liquid Paint Marker, Purple, 1/8 in. Medium Bullet Tip, Metal Barrel, Paint

SKU: 04861596974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Paint Marker
Marker Material: Paint
Color: Purple
Point: 1/8 in. Medium Bullet Tip
Surface Application: Steel and Iron, Plastic, Aluminum, Pipes and Tubes, Rubber and Tires
Material: Metal Barrel
Package: 48
Manufacturer Series: Pro-Line
PRO-LINE HP is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear-, weather-, and fade-resistant.
Additional Info: Marking Range: -50 to 150 deg F