Menu Search
LA-CO INDUSTRIES #96877

MarkalĀ® Liquid Paint Marker, Orange, Paint

SKU # 04861596877
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Paint Marker
Marker Material: Paint
Color: Orange
Point: 1/16 in. Valve Actuated Fine Tip
Surface Application: Steel and Iron, Plastic, Glass, Pipes and Tubes, Cloth and Fabric (Textiles)
Package: 48

The PRO-LINE Fine and Micro liquid paint markers combine the durability of paint with the marking precision of fine, valve-actuated tips. Whether marking on small surface areas or where easily-readable marks are required, the small tip sizes provide highly-visible, sharp lines for greater mark identification.