You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LA-CO INDUSTRIES #96975

MarkalĀ® Liquid Paint Marker, Brown, 1/8 in. Medium Bullet Tip, Paint

SKU # 04861596975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Paint Marker
Marker Material: Paint
Color: Brown
Point: 1/8 in. Medium Bullet Tip
Surface Application: Steel and Iron, Aluminum, Pipes and Tubes, Plastic, Glass, Ceramics, Rubber and Tires and Other Non-Porous Surfaces
Material: Fiber Tip, Metal Barrel
Size: LxW: 5-3/4 x 7/8 in.
Package: 48

PRO-LINE HP is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather and fade resistant.