Menu Search
Writing and Marking Implements Liquid Paint Marker, Blue, 1/8 in. Medium Bullet Tip, Paint

LA-CO INDUSTRIES #96965

MarkalĀ® Liquid Paint Marker, Blue, 1/8 in. Medium Bullet Tip, Paint

SKU #04861596965
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Liquid Paint Marker
Marker Material: Paint
Color: Blue
Point: 1/8 in. Medium Bullet Tip
Surface Application: Steel and Iron, Aluminum, Pipes and Tubes, Plastic, Glass, Ceramics, Rubber and Tires and Other Non-Porous Surfaces
Material: Fiber Tip, Metal Barrel
Size: 5-3/4 in. L x 7/8 in. W
Package: 48

PRO-LINE HP is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather and fade resistant.