Menu Search
Search
LA-CO INDUSTRIES #96016

MarkalĀ® China Marker, Green, 3/8 in. Tip, Paraffin Wax, 6 in. L

SKU # 04861596016
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paper Wrapped Grease Pencil
Color: Green
Point: 3/8 in. Tip
Surface Application: Glass, Metals, Ceramic, Cardboard, Plastic, Wood and Paper
Material: Paraffin Wax
Size: L: 6 in.
Package: 72