You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LA-CO INDUSTRIES #96873

ProlineĀ® Black Marker Pen Paint

SKU # 04861596873
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Pen
Marker Material: Paint
Color: Black
Point: Fine Tip
Surface Application: Metal, Wood, Glass, Plastic
Package: 48

Additional Info: Permanent Marker. 1/16" Tip Diameter