Menu Search
LA-CO INDUSTRIES #96823

Valve-Action Black Marker Pen Paint

SKU # 04861596823 Manufacturer Series: Markal Valve Action
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Pen
Marker Material: Paint
Color: Black
Point: Medium Tip
Surface Application: Metal, Wood, Glass, Plastic
Package: 48

Additional Info: Temperature Range: -50 to 150deg F (-46 to 66deg C)