LA-CO INDUSTRIES #84621

Ball Paint Marker, Yellow, 1/8 in. Ball Tip, Paint

SKU: 04861584621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Marker
Marker Material: Paint
Color: Yellow
Point: 1/8 in. Ball Tip
Surface Application: Steel and Iron, Pipes and Tubes, Concrete and Stone and Asphalt
Package: 48
Description
Markal Ball Paint Marker is a liquid paint marker using a durable metal-ball tip for writing on hard surfaces. Ideal for identifying fabricated steel and other rough surfaces that are stored in harsh environments, the squeeze bottle meters paint in a thick or thin line for long-lasting marks.
Additional Info: Marking Range: -50 to 150 deg F