Menu Search
Search
JOHN P NISSEN JR CO #LCFPWH-00390

Low Chloride Paint Marker, White, Feltip, Paint

SKU # 60616000390
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Marker
Marker Material: Paint
Color: White
Point: Feltip
Surface Application: Stainless Steel

All of our low chloride feltip paint markers meet or exceed the requirements of the united states energy research and development administration�s rdt standard F-7-3T. An independent laboratory�s certification of analysis is traceable to the marker and is available for all of our low chloride markers. All markers intended for use on stainless steel must have only trace amounts of halogens, sulfur, and low-melting metals to prevent cracking or weakening of the metal.

Additional Info: Marker Size: 1/8 in.