Menu Search
INDUSTRIAL SUPPLIES MISC #SAN13601

Marker, Permanent, Waterproof Ink, Black

SKU # 78404117550 Manufacturer Series: Sharpie
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Pen
Marker Material: Waterproof Ink
Color: Black
Point: Fine Tip
Surface Application: Metal, Wood, Glass, Plastic

Writing and Marking Implements: Type - Marker Pen; Marker Material - Waterproof Ink; Color - Black; Point - Fine Tip; Surface Application - Metal, Wood, Glass, Plastic; Additional Information - Suitable for industrial and laboratory use; Manufacturer Series - Sharpie