Menu Search
Writing and Marking Implements Marker, Paint, Medium Tip Point, Yellow

INDUSTRIAL SUPPLIES MISC #0958-500

Marker, Paint, Medium Tip Point, Yellow

SKU #78404197176
Manufacturer Series: GP-X Classic
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Marker Pen
Marker Material: Paint
Color: Yellow
Point: Medium Tip
Surface Application: Metal, Wood, Glass, Plastic, Concrete

Writing and Marking Implements: Type - Marker Pen; Marker Material - Paint; Color - Yellow; Point - Medium Tip; Surface Application - Metal, Wood, Glass, Plastic, Concrete; Additional Information - Permanent Marker. Hard to mark (wet and oily) surfaces; Manufacturer Series - GP-X Classic

Additional Info: Permanent Marker. Hard to mark (wet and oily) surfaces