DYMON #44729

White Marker Pen Paint

SKU: 08435344729
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marker Pen
Marker Material: Paint
Color: White
Point: Medium Tip
Surface Application: Marking Stainless Steel Materials Exposed To Degradation & Contamination
Material: Fiber Tip, Aluminum Case
Package: 12
Manufacturer Series: Dykem High Purity 44
Description
Writing and Marking Implements: Type - Marker Pen; Marker Material - Paint; Color - White; Point - Medium Tip; Surface Application - Marking Stainless Steel Materials Exposed To Degradation & Contamination; Material - Fiber Tip, Aluminum Case; Package - 12; Additional Information - Large Paint Capacity, Threaded Barrel Can Be Screwed to A Jig Or Fixture For Continuous Feed, Replaceable Bullet Tip; Manufacturer Series - Dykem High Purity 44
Additional Info: Large Paint Capacity, Threaded Barrel Can Be Screwed to A Jig Or Fixture For Continuous Feed, Replaceable Bullet Tip