CULLY ENTERPRISES #67404

Crayon, Lumber, 12 Per Pack, Blue

SKU: 08593767404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lumber Crayon
Color: Blue
Surface Application: Metal, Wood, Plastic, Concrete
Package: 12
Description
Writing and Marking Implements: Type - Lumber Crayon; Color - Blue; Surface Application - Metal, Wood, Plastic, Concrete; Package - 12; Additional Information - Resists Smearing
Additional Info: Resists Smearing