Menu Search
Writing and Marking Implements Standard Number Stamp Set
CH HANSON CO #20541

Standard Number Stamp Set

SKU # 08183420541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Number Stamp Set
Material: Steel
Size: L: 2-3/8 in.

Writing and Marking Implements: Type - Standard Number Stamp Set; Material - Steel; Size - 2-3/8 in. Length; Additional Information - 1/8 in. Character Size, 1/4 in. Square Shank, Contains 9 Pieces (0-9), 6 is used as 9

Additional Info: 1/8 in. Character Size, 1/4 in. Square Shank, Contains 9 Pieces (0-9), 6 is used as 9