Menu Search

TEK ID #FN532

Write-On Blank Tag Rigid Vinyl White Blank

SKU: 40000598952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Write-On Blank Tag
Legend: Blank
Color: White
Marker Shape: Rectangular
Dimensions: 3.25 x 5.50 in
Material: Rigid Vinyl
Description
Write on Labels: Type - Write-On Blank Tag; Legend - Blank; Color - White; Marker Shape - Rectangular; Dimensions - 3.25 x 5.50 in; Material - Rigid Vinyl