Menu Search
PANDUIT #PRS1014N443

Sign Panel, NOTICE, 10.00 in. x 14.00 in., Blue/Black, Rectangular, 1 Markers, Rigid Polyethylene

SKU # 07498392547 Manufacturer Series: PRS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Write-On Notice Sign
Legend: NOTICE
Color: Blue and Black
Marker Shape: Rectangular
Dimensions: 10 x 14 in.
Number of Markers: 1
Material: Rigid Polyethylene
Package Quantity: 1

Write on Labels: Type - Write-On Notice Sign; Legend - NOTICE; Color - Blue & Black; Marker Shape - Rectangular; Dimensions - 10.00 x 14.00 in; Number of Markers - 1; Material - Rigid Polyethylene; Package Quantity - 1; Additional Information - Use PTR2 tapes for customizing signage; Manufacturer Series - PRS

Additional Info: Use PTR2 tapes for customizing signage