Menu Search
Write on Labels Solar Label, 2.00 x 3.75 in., White/Red, Rectangular, Vinyl, 50/Roll Package
HELLERMANN TYTON #596-00241

Solar Label, 2.00 x 3.75 in., White/Red, Rectangular, Vinyl, 50/Roll Package

SKU # 08930633201 Manufacturer Series: 690 Solar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Write-On Identification Tag
Legend: PV SYSTEM DC DISCONNECT Operating Current: Operating Voltage: Maximum System Voltage: Short Circuit Current:
Color: White and Red
Marker Shape: Rectangular
Dimensions: 2 x 3.75 in.
Mounting: Self Adhesive
Material: Vinyl
Package Quantity: 50

Write on Labels: Type - Write-On Identification Tag; Legend - PV SYSTEM DC DISCONNECT Operating Current: Operating Voltage: Maximum System Voltage: Short Circuit Current:; Color - White & Red; Marker Shape - Rectangular; Dimensions - 2.00 x 3.75 in; Mounting - Self-Adhesive; Material - Vinyl; Package Quantity - 50; Additional Information - Label Configuration: Legend Top And Bottom With White Center Marking Area On Red Back Ground; Manufacturer Series - 690 Solar

Additional Info: Label Configuration: Legend Top And Bottom With White Center Marking Area On Red Back Ground