BRADY #WO-41

Write-On Calibration, CALIBRATION BY_DATE_DUE_, 0.62 x 1.50 in., White/Black, Rectangular, Vinyl Cloth

SKU: 66282035041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Write-On Calibration
Legend: CALIBRATION BY_DATE_DUE_
Color: White and Black
Marker Shape: Rectangular
Dimensions: 0.62 x 1.5 in.
Mounting: Self Adhesive
Number of Markers: 14 per Card
Material: Vinyl Cloth
Description
Write on Labels: Type - Write-On Calibration; Legend - CALIBRATION BY_DATE_DUE_; Color - White & Black; Marker Shape - Rectangular; Dimensions - 0.62 x 1.50 in; Mounting - Self-Adhesive; Number of Markers - 14 per Card; Material - Vinyl Cloth