Menu Search
BRADY #65373

Write-On Accident Prevention, Blank, 3.00 x 5.75 in., Yellow, Rectangular, Polyester, 25 Package

SKU # 75447365373
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Write-On Accident Prevention
Legend: Blank
Color: Yellow
Marker Shape: Rectangular
Dimensions: 3 x 5.75 in.
Mounting: (1) Grommeted Hole
Material: Polyester
Package Quantity: 25

Write on Labels: Type - Write-On Accident Prevention; Legend - Blank; Color - Yellow; Marker Shape - Rectangular; Dimensions - 3.00 x 5.75 in; Mounting - (1) Grommeted Hole; Material - Polyester; Package Quantity - 25