Menu Search

BRADY #86751

Production Status Tag, OUT OF SERVICE, 3.00 x 5.75 in., Red/Black, Rectangular, Card Stock, 100 Package

SKU: 75447386751
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Write-On Production Status Tag
Legend: OUT OF SERVICE
Color: Red and Black
Marker Shape: Rectangular
Dimensions: 3.00 x 5.75 in
Mounting: (1) Grommeted Hole
Material: Paper, Card Stock
Package Quantity: 100
Description
Write on Labels: Type - Write-On Production Status Tag; Legend - OUT OF SERVICE; Color - Red and Black; Marker Shape - Rectangular; Dimensions - 3.00 x 5.75 in; Mounting - 1 Grommeted Hole; Material - Paper, Card Stock; Package Quantity - 100; Additional Information - Tags include: 12" Cotton String ties. Brass Eyelet
Additional Info: Tags include: 12" Cotton String ties. Brass Eyelet