Menu Search
Search
BRADY #WO-10-VP

Calibration Label, CALIBRATION BY_DATE_DUE_, 0.62 x 1.50 in., White/Green, Rectangular, Vinyl Cloth

SKU # 66282035070
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Write-On Calibration
Legend: CALIBRATION BY_DATE_DUE_
Color: White
Marker Shape: Rectangular
Dimensions: 0.62 x 1.5 in.
Mounting: Self Adhesive
Number of Markers: 14 per Card
Material: Vinyl Cloth
Package Quantity: 5

Write on Labels: Type - Write-On Calibration; Legend - CALIBRATION BY_DATE_DUE_; Color - White; Marker Shape - Rectangular; Dimensions - 0.62 x 1.50 in; Mounting - Self-Adhesive; Number of Markers - 14 per Card; Material - Vinyl Cloth; Package Quantity - 5