Menu Search
Wrist Supports Wrist Support, Wrap, Single, Neoprene, Medium

PROTECTIVE INDUSTRIAL PRODUCTS #290-9013M

Wrist Support, Wrap, Single, Neoprene, Medium

SKU #61631411328
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wrist Support
Size: Medium
Material: Neoprene
Color: Black
Fits: 6.125 in. - 6.875 in.

Wrist Supports: Type - Wrist Support; Size - Medium; Material - Neoprene; Color - Black; Fits - 6.125 in. - 6.875 in.