PROTECTIVE INDUSTRIAL PRODUCTS #290-9010BGE

Wrist Support, Stretchable, Elastic Fabric, Beige

SKU: 61631411321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wrist Support
Size: Universal
Material: Elastic Fabric
Color: Beige
Description
Wrist Supports: Type - Wrist Support; Size - Universal; Material - Elastic Fabric; Color - Beige