Menu Search
Wrist Supports Wrist Support, X-Large, Cotton, For 8.75 - 10 in.

DIRECT SAFETY PRODUCTS #30353

Wrist Support, X-Large, Cotton, For 8.75 - 10 in.

SKU #43007730353
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wrist Support
Size: X-Large
Fits: 8.75 in - 10 in

Soothe pain and discomfort of wrist injuries and provide intermediate compression. This 6" long knitted cotton elastic wristlet with thumb hole slips on for easy use. Fits either right or left hand. To determine size measure wrist circumference.