STANLEY #J3030B

Wrench, 9/16 in. Open x 5/8 in. Open End, 7-47/64 in. Length

SKU: 66267909036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Open End
End A Type: Open
End B Type: Open
End A Size - Imperial: 9/16 in.
End B Size - Imperial: 5/8 in.
Length: 7-47/64 in.
Material: Black Oxide Alloy Steel
Description
Wrenches: Type - Open End; End A Type - Open; End B Type - Open; End A Size - Imperial - 9/16 in.; End B Size - Imperial - 5/8 in.; Length - 7-47/64 in.; Material - Black Oxide Alloy Steel; Additional Information - Throat Depth End A: 3/4 in., End A Outside Head Width: 1-9/32 in., End A Head Thickness: 17/64 in., Throat Depth End B Outside Head Width: 1-1/16 in., End B Outside Head Width: 1-5/32 in., End B Head Thickness: 17/64 in.
Additional Info: Throat Depth End A: 3/4 in., End A Outside Head Width: 1-9/32 in., End A Head Thickness: 17/64 in., Throat Depth End B Outside Head Width: 1-1/16 in., End B Outside Head Width: 1-5/32 in., End B Head Thickness: 17/64 in.